Acrylic Burette, 100 mL; 1/Pk

Representative image only.
Item # EW-34540-55
No leaking stopcock
  • Durable burette (buret) is constructed with a clear, acrylic body
  • Designed with a 100 mL capacity

PRODUCT OPTIONS

$99.00USD / Each

$81.50USD / Each

for an additional
$81.50USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)100
  • Graduation Interval (mL)0.1
  • DescriptionAcrylic Burette, 100 mL; 1/Pk

Key Features

  • Durable burette (buret) is constructed with a clear, acrylic body
  • Designed with a 100 mL capacity

More About this Item

Clear acrylic burette (buret) features leakproof stopcock with self lubricating PTFE plug. Burette is individually calibrated for maximum accuracy and is resistant to dilute mineral acids and bases with the exception of HF and ammonium hydroxide. Can be used in solutions with pH ranging from 1 to 14, and with up to 5% W/W of acids or 30% W/W of bases.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat