Adam Equipment AELP 1000 Pallet Beam Scale with GKa Indicator, 1000 kg x 0.2 kg, Universal Voltage

Representative image only.
Adam Equipment Mfr # AELP 1000 [GKA] – Item # EW-11119-03
Get fast, accurate pallet weighing results
  • Low-profile beams allow easy weighing of pallets
  • Lightweight with built-in wheels and handles for portability
  • Precision load cells for accurate weighing results
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)1000
  • Capacity (lbs)2200
  • Readability (g)200
  • Repeatability (g)200
  • Linearity (g)400
  • Weighing Unitskg, lb
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryBuilt-in Rechargeable
  • Power (VAC)115 / 220
  • Height (in)3 19/64
  • Width (in)49 13/64
  • Depth (in)4 45/64
  • DescriptionAdam Equipment AELP 1000 Pallet Beam Scale with GKa Indicator, 1000 kg x 0.2 kg, Universal Voltage
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.

Includes

Two beams, AC power adapter, universal power supply, and plug adapters.

Key Features

  • Low-profile beams allow easy weighing of pallets
  • Lightweight with built-in wheels and handles for portability
  • Precision load cells for accurate weighing results
  • 3 year warranty

More About this Item

The AELP industrial pallet beam scales are ideal for weighing pallets using pallet trucks. Heavy-duty steel beams with OIML-approved load cells can be connected to either the AE 402 or GK weighing indicator.

GK Indicator handles a wide range of applications including weighing, percentage weighing, checkweighing, parts counting, and animal/dynamic weighing. Large backlit LCD with capacity tracker helps protect from overload conditions. Colored LEDs speed up checkweighing—indicating if weight is over, under, or within range. Other features include ABS plastic housing, numeric keypad, full tare, RS-232 interface, and internal rechargeable battery with AC adapter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat