Adam Equipment AELP 2000 Pallet Beam Scale with AE403 Indicator, 2000 kg x 0.5 kg, 220 V

Representative image only.
Adam Equipment Mfr # AELP 2000 [AE403-220V – Item # EW-11119-11
Get fast, accurate pallet weighing results
  • Low-profile beams allow easy weighing of pallets
  • Lightweight with built-in wheels and handles for portability
  • Precision load cells for accurate weighing results
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)2000
  • Capacity (lbs)4400
  • Readability (g)500
  • Repeatability (g)500
  • Linearity (g)1000
  • Weighing Unitsg, kg, lb, lb:oz, oz, N
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryBuilt-in Rechargeable
  • Power (VAC)220
  • Height (in)3 19/64
  • Width (in)49 13/64
  • Depth (in)4 45/64
  • DescriptionPallet Beam Scale with AE402 Indicator, 2000 kg x 0.5 kg, 220 V
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.

Includes

two beams and an AC power adapter.

Key Features

  • Low-profile beams allow easy weighing of pallets
  • Lightweight with built-in wheels and handles for portability
  • Precision load cells for accurate weighing results
  • 1 year warranty

More About this Item

The AELP industrial pallet beam scales are ideal for weighing pallets using pallet trucks. Heavy-duty steel beams with OIML-approved load cells can be connected to either the AE 402 or GK weighing indicator.

AE 402 Indicator has an IP66-rated stainless steel housing that can be cleaned quickly, making it well-suited for demanding industrial tasks such as food processing or shipping and receiving. Large backlit LCD is easily viewed in any lighting conditions. Additional features include digital filters, memory accumulation, full tare, display hold, RS-232 interface, wall-mounting hardware, and internal rechargeable battery with AC adapter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat