Adam Equipment CPWPLUS 150L Industrial Scale, 330lb/150kg x 0.1Lb/50G, 230 V

Representative image only.
Adam Equipment Mfr # CPWPLUS 150L-230V – Item # EW-11120-66
Versatile scales with remote mount display are ideal for a wide variety of weighing tasks
  • Splashproof keypad for use in wet environments
  • Hold function lets you freeze the reading on the display
  • RS-232 interface
  • Remote-mounted display
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)150
  • Capacity (lbs)330
  • Readability (g)50
  • Linearity (g)100
  • Weighing Unitslb, kg, oz, lb:oz
  • Calibration TypeExternal
  • RS-232 InterfaceYes
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)230
  • DescriptionIndustrial Scale, 330lb/150kg x 0.1Lb/50G, 230 V
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationIP54 RatedUL Listed.

Key Features

  • Splashproof keypad for use in wet environments
  • Hold function lets you freeze the reading on the display
  • RS-232 interface
  • Remote-mounted display
  • 1 year warranty

More About this Item

These industrial large platform scales feature color-coded keypads with backlit display offer simple and quick operation. The steel base offers stability for weighing tasks. Stainless steel platform removes for easy cleaning.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat