Adam Equipment CPWPLUS 75M Industrial Scale, 165Lb/75kg x 0.05Lb/20g, 115V

Representative image only.
Adam Equipment Mfr # CPWPLUS 75M – Item # EW-11120-53
Versatile scales with remote mount display are ideal for a wide variety of weighing tasks
  • Splashproof keypad for use in wet environments
  • Hold function lets you freeze the reading on the display
  • RS-232 interface
  • Remote-mounted display
  • 3 year warranty

PRODUCT OPTIONS

$374.10USD / Each
$435.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)75
  • Capacity (lbs)165
  • Readability (g)20
  • Linearity (g)40
  • Weighing Unitslb, kg, oz, lb:oz
  • Calibration TypeExternal
  • OutputRS-232
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Power (VAC)115
  • DescriptionIndustrial Scale, 165Lb/75kg x 0.05Lb/20g, 115V
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationIP54 RatedUL Listed.

Includes

Rechargeable battery, universal power supply, and plug adapters.

Key Features

  • Splashproof keypad for use in wet environments
  • Hold function lets you freeze the reading on the display
  • RS-232 interface
  • Remote-mounted display
  • 3 year warranty

More About this Item

These industrial scales feature color-coded keypads with backlit display offer simple and quick operation. The steel base offers stability for weighing tasks. Stainless steel platform removes for easy cleaning.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat