Adam Equipment CQT2601 Core Portable Balance, 2600g x 0.1g

Representative image only.
Adam Equipment Mfr # CQT 2601 – Item # EW-11712-04
Everything you need for basic weighing
  • Backlit display offers clear view of weighing results at a glance
  • Built-in security slot accommodates an optional Kensington-type lock and cable, deterring theft
  • Auto power-off conserves battery power
  • Vivid backlit LCD easily visible in any lighting conditions
  • Three-point ShockProtect® feature helps prevent overload damage to internal components
  • Removable draft shield on models up to 1500g provides greater weighing accuracy
  • 3 year warranty

PRODUCT OPTIONS

$344.00USD / Each
$400.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)2600
  • Capacity (kg)2.6
  • Readability (g)0.1
  • Repeatability (g)0.1
  • Linearity (g)0.2
  • Weighing Unitsg, ct, oz, dwt, kg, lb
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Battery6 AA (not included)
  • Power (VAC)115
  • Height (in)3
  • Width (in)6 1/2
  • Depth (in)10
  • Draft Shield Height (in)39 3/8
  • DescriptionCore Portable Balance, 2600g x 0.1g
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneISO9001:2000 Certified Supplier

Key Features

  • Backlit display offers clear view of weighing results at a glance
  • Built-in security slot accommodates an optional Kensington-type lock and cable, deterring theft
  • Auto power-off conserves battery power
  • Vivid backlit LCD easily visible in any lighting conditions
  • Three-point ShockProtect® feature helps prevent overload damage to internal components
  • Removable draft shield on models up to 1500g provides greater weighing accuracy
  • 3 year warranty

More About this Item

No other balance can beat the Core for value and ease of use. Rugged ABS housing withstands field environments, and the stainless steel pan removes for easy cleaning. The integrated three-point overload ShockProtect feature safeguards the load cell. The Core operates by 6x AA batteries or AC adapter (cUL certified), while auto power-off saves battery life. A convenient weigh-below hook facilitates below-balance weighing for density and specific gravity measurements.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat