Adam Equipment–Mfr # EBL 32001P 230V – Item # EW-11122-31
Simplifies the most complex weighing operations with intuitive operation
All-metal housing ensures rugged, durable protection and stability
GLP-compliant printouts via RS-232 or USB connection
Capacity tracker warns of approaching overloads
Weighing applications include parts counting, check weighing, check counting, net/total and density calculation, percent weighing and dynamic/animal weighing
Large multi-language backlit display with soft-touch keypad and illuminated keys
Weighing Unitsg, kg, ct, GN, N, dr, lb, oz, ozt, dwt, mm, tl.T, tl.H, tl.S, ti, T, custom unit
Calibration TypeExternal
LanguagesEnglish, Spanish, French, German
RS-232 InterfaceRS-232, USB
Stabilization Time (Sec)5
Power (VAC)230
Height (in)4
Width (in)15 51/64
Depth (in)18 7/64
Min Temperature (° C)15
Max Temperature (° C)35
DescriptionPrecision Toploading Balance, 32000 g x 0.1 g, 230 V
Warranty3 Years
Key Features
All-metal housing ensures rugged, durable protection and stability
GLP-compliant printouts via RS-232 or USB connection
Capacity tracker warns of approaching overloads
Weighing applications include parts counting, check weighing, check counting, net/total and density calculation, percent weighing and dynamic/animal weighing
Large multi-language backlit display with soft-touch keypad and illuminated keys
Below-balance weighing hook
3 year warranty
More About this Item
Every Eclipse is outfitted with an elegant capacitive touch keypad containing colour-coded keys, which enable uncomplicated navigation of the functions and features. Operating ith a feather-light touch, the keys respond readily, even while wearing latex-gloves. The keypad’s smooth surface allows fingerprints to be wiped off easily. Illuminated keys guide users through tasks, highlighting available options.
Featuring one of the largest LCD readouts in the industry, the Eclipse displays sizeable white digits on a deep-blue background, ensuring ultimate visibility. A second line shows text prompts, instructions and any other relevant information. Clear, discernable symbols and multilingual text make operation easy, while prompts simplify even the most complex activities.
The Eclipse achieves connectivity with precision and speed, whether it’s basic data printing or advanced communication with a Laboratory Information Management System. Printouts with time, date, and other information are provided to comply with GLP requirements. USB and RS-232 interfaces optimise connections, while a third interface allows use of an optional remote display.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.