Adam Equipment EclipseEBL 12001p Precision Toploading Balance, 12000 g x 0.1 g, 115 V

Representative image only.
Adam Equipment Mfr # EBL 12001P 115V – Item # EW-11122-05
Simplifies the most complex weighing operations with intuitive operation
  • All-metal housing ensures rugged, durable protection and stability
  • GLP-compliant printouts via RS-232 or USB connection
  • Capacity tracker warns of approaching overloads
  • Weighing applications include parts counting, check weighing, check counting, net/total and density calculation, percent weighing and dynamic/animal weighing
  • Large multi-language backlit display with soft-touch keypad and illuminated keys
  • Below-balance weighing hook
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)12000
  • Readability (g)0.1
  • Repeatability (g)0.2
  • Linearity (g)0.4
  • Weighing Unitsg, kg, ct, GN, N, dr, lb, oz, ozt, dwt, mm, tl.T, tl.H, tl.S, ti, T, custom unit
  • Calibration TypeExternal
  • LanguagesEnglish, Spanish, French, German
  • RS-232 InterfaceRS-232, USB
  • Stabilization Time (Sec)5
  • Power (VAC)115
  • Height (in)4
  • Width (in)15 51/64
  • Depth (in)18 7/64
  • Min Temperature (° C)15
  • Max Temperature (° C)35
  • DescriptionPrecision Toploading Balance, 12000 g x 0.1 g, 115 V
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • All-metal housing ensures rugged, durable protection and stability
  • GLP-compliant printouts via RS-232 or USB connection
  • Capacity tracker warns of approaching overloads
  • Weighing applications include parts counting, check weighing, check counting, net/total and density calculation, percent weighing and dynamic/animal weighing
  • Large multi-language backlit display with soft-touch keypad and illuminated keys
  • Below-balance weighing hook
  • 3 year warranty

More About this Item

Every Eclipse is outfitted with an elegant capacitive touch keypad containing colour-coded keys, which enable uncomplicated navigation of the functions and features. Operating ith a feather-light touch, the keys respond readily, even while wearing latex-gloves. The keypad’s smooth surface allows fingerprints to be wiped off easily. Illuminated keys guide users through tasks, highlighting available options.

Featuring one of the largest LCD readouts in the industry, the Eclipse displays sizeable white digits on a deep-blue background, ensuring ultimate visibility. A second line shows text prompts, instructions and any other relevant information. Clear, discernable symbols and multilingual
text make operation easy, while prompts simplify even the most complex activities.

The Eclipse achieves connectivity with precision and speed, whether it’s basic data printing or advanced communication with a Laboratory Information Management System. Printouts with
time, date, and other information are provided to comply with GLP requirements. USB and RS-232 interfaces optimise connections, while a third interface allows use of an optional remote display.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat