Adam Equipment GBC 70a -220V Bench 70lb /32kg Capacity, 0.002Lb/1g Readability, 220V

Representative image only.
Adam Equipment Mfr # GBC 70A -220V – Item # EW-11810-25
The GBC is a fully featured counting scale with numeric keypad for unit weight and sample entry.
  • Date and time
  • Selectable multi-language text for printing
  • Preset counting to a value
  • Large backlit LCD display
  • Overload protection
  • Non-slip adjustable levelling feet
  • Large stainless steel platform
  • Pillar mounted
  • Full color coded keypad with numeric entry
  • Precision load cell technology
  • Simple user-friendly operation
  • Splashproof to protect from accidental spills
  • Easy access to the rechargeable battery
  • RS-232 bi-directional interface
  • External calibration
  • Auto sleep / power down function to save battery life
  • Low battery indication
  • Grade 304 stainless steel pan
  • 5 year warranty

PRODUCT OPTIONS

$799.80USD / Each
$930.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)32
  • Capacity (lbs)70
  • Readability (g)1
  • Repeatability (g)1
  • Linearity (g)1
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • LanguagesEnglish
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Sealed Lead-Acid (included)
  • Power (VAC)230
  • Height (in)33 29/32
  • Width (in)15 45/64
  • Depth (in)24 2/5
  • Platform Length (in)11 51/64
  • Platform Width (in)15 45/64
  • DescriptionBench 70lb /32kg Capacity, 0.002Lb/1g Readability, 220V
  • Warranty5 Years
5 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • Date and time
  • Selectable multi-language text for printing
  • Preset counting to a value
  • Large backlit LCD display
  • Overload protection
  • Non-slip adjustable levelling feet
  • Large stainless steel platform
  • Pillar mounted
  • Full color coded keypad with numeric entry
  • Precision load cell technology
  • Simple user-friendly operation
  • Splashproof to protect from accidental spills
  • Easy access to the rechargeable battery
  • RS-232 bi-directional interface
  • External calibration
  • Auto sleep / power down function to save battery life
  • Low battery indication
  • Grade 304 stainless steel pan
  • 5 year warranty

More About this Item

The bright large backlit display shows unit weight, total weight, and number of pieces. A grade 304 stainless steel top pan with mild steel base and pillar mounted ABS plastic indicator make the GBC a durable industrial floor counting scale.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat