Adam Equipment GBK 16A Industrial Scale, 16Lb/8kg Capacity and 0.0002Lb/0.1g Readability 230V

Representative image only.
Adam Equipment Mfr # GBK 16A-230V – Item # EW-11119-80
Built tough to meet a variety of applications
  • Battery and AC operation
  • Full numeric keypad lets you preset tare, select sample size (count mode), and lock out functions to prevent unauthorized tampering with scale settings
  • Tilt or rotate the adjustable pillar-mounted indicator to suit your viewing needs
  • Large backlit LCD with capacity tracker helps prevent overload
  • Parts counting with selectable sample size
  • Checkweighing LED lights show acceptable limits
  • Removable stainless steel pan for easy cleaning
  • Automatic accumulation for adding totals
  • Bidirectional RS-232 output
  • Capacities up to 120 kg/260 lb
  • GBK models feature capacities up to 260 lb/120 kg
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)8000
  • Capacity (kg)8
  • Capacity (lbs)16
  • Readability (g)0.1
  • Linearity (g)0.3
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeExternal
  • OutputRS-232
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)230
  • DescriptionIndustrial Scale, 16Lb/8kg Capacity and 0.0002Lb/0.1g Readability 230V
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.

Key Features

  • Battery and AC operation
  • Full numeric keypad lets you preset tare, select sample size (count mode), and lock out functions to prevent unauthorized tampering with scale settings
  • Tilt or rotate the adjustable pillar-mounted indicator to suit your viewing needs
  • Large backlit LCD with capacity tracker helps prevent overload
  • Parts counting with selectable sample size
  • Checkweighing LED lights show acceptable limits
  • Removable stainless steel pan for easy cleaning
  • Automatic accumulation for adding totals
  • Bidirectional RS-232 output
  • Capacities up to 120 kg/260 lb
  • GBK models feature capacities up to 260 lb/120 kg
  • 2 year warranty

More About this Item

Built tough for a variety of industries the GBK can meet the demands of the warehouse or the production floor. Check weighing applications are trouble free with amber, green, and red indicators to show the operator if the item is under, over, or at the preset limits.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat