Adam Equipment HCB153 Highland Portable Balance with Draft Shield, 150g x 0.005g

Representative image only.
Adam Equipment Mfr # HCB 153 – Item # EW-11712-15
Compact, durable balances offer fast, accurate weighing
  • Weighing modes include parts counting, percent weighing, and accumulation of weight
  • RS-232 and USB interfaces provide connection to a computer or printer
  • Solid ABS housing and 304 stainless steel pan offer durability
  • Both internal and external calibration available to ensure balance accuracy
  • Large, backlit LCD is easy to read
  • Capacity tracker indicates used and remaining capacity
  • Dual tare keys accommodate both left- and right-handed users
  • Below-balance weighing hook enables density and specific gravity measurements
  • Internal rechargeable battery for convenient portable operation
  • Removable draft shield provides greater weighing accuracy
  • Easily stacks on other Highland® 120-mm pan models to save space
  • 150 g capacity with 0.005 g readability
  • 115 VAC operation
  • 3 year warranty

PRODUCT OPTIONS

$438.60USD / Each
$510.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)150
  • Readability (g)0.005
  • Repeatability (g)0.005
  • Linearity (g)0.01
  • Weighing Unitsg, ct, lb, oz, d, gn, ozt, dwt, mom, taels, N
  • Calibration TypeInternal and external
  • OutputRS-232
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Power (VAC)115 / 220
  • Height (in)3
  • Width (in)6 7/8
  • Depth (in)10
  • Pan Diameter (in)4 11/16
  • Draft Shield Height (in)3 1/2
  • Display Height (in)11/16
  • Min Temperature (° C)0
  • Max Temperature (° C)40
  • Draft Shield Diameter (in)5 1/4
  • DescriptionHighland Portable Balance with Draft Shield, 150g x 0.005g
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Includes

Internal rechargeable battery, 3.5"H x 5.2" dia (9 x 13.2 cm) draft shield, universal power supply, and US and European plug adapters.

Key Features

  • Weighing modes include parts counting, percent weighing, and accumulation of weight
  • RS-232 and USB interfaces provide connection to a computer or printer
  • Solid ABS housing and 304 stainless steel pan offer durability
  • Both internal and external calibration available to ensure balance accuracy
  • Large, backlit LCD is easy to read
  • Capacity tracker indicates used and remaining capacity
  • Dual tare keys accommodate both left- and right-handed users
  • Below-balance weighing hook enables density and specific gravity measurements
  • Internal rechargeable battery for convenient portable operation
  • Removable draft shield provides greater weighing accuracy
  • Easily stacks on other Highland® 120-mm pan models to save space
  • 150 g capacity with 0.005 g readability
  • 115 VAC operation
  • 3 year warranty

More About this Item

Durable yet lightweight Highland® portable balances are packed with practical features for use in a lab or in the field, and in various educational and industrial applications. Easily calibrate the balances using the HandiCal® internal calibration feature; additional external calibration can be done using multiple weights.

Easily view measurements on an 18-mm high, 6-digit backlit LCD. Programmable backlight can be set to “always stay on”, “always off”, or “light only when weighing”. Low-battery indicator lights when battery needs charging; auto power-off feature conserves battery life. An audible alarm sounds when capacity is exceeded to help protect the balance from overload damage. Secure balance in place using a built-in security slot for a Kensington-type lock and cable (order separately).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat