Adam Equipment IHS 10A (220V) Battery/AC Operated Crane Scales; 5000kg x 1kg, 220V

Representative image only.
Adam Equipment Mfr # IHS 10A (220V) – Item # EW-11710-47
Solid construction for suspended weighing
  • Selectable readability for different environments
  • Large bright red LED display is easy to read in any lighting condition
  • Rechargeable battery for up to 150 hours of usage
  • Remote control for easy operation
  • Robust metal die cast housing
  • 360° rotational hook
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)5000
  • Capacity (lbs)10000
  • Readability (g)1000
  • Repeatability (g)1000
  • Linearity (g)2000
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)230
  • Height (in)25 19/32
  • Width (in)10
  • Depth (in)7 1/2
  • DescriptionBattery/AC Operated Crane Scales; 5000kg x 1kg, 220V
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Selectable readability for different environments
  • Large bright red LED display is easy to read in any lighting condition
  • Rechargeable battery for up to 150 hours of usage
  • Remote control for easy operation
  • Robust metal die cast housing
  • 360° rotational hook
  • 1 year warranty

More About this Item

The IHS crane scales offer durable easy-to-use weighing with smart features that take the hassle out of suspension weighing. With a range of capacities to suite different needs the IHS crane scales works for many different applications.

A standard remote control makes for safe and simple use and the large red display is easy to view in any lighting condition. A solid construction with metal housing and 360° rotational hook offers complete flexibility and ease of use.

Internal rechargeable battery with over 150 hours of use lets you position this crane scale where you need it. Just charge it up and use it when you need to.

Display hold function lets you hold the value on the display which can be view once the weight has been removed.

For easy operation the remote control allows you to operate the crane scale without needing to be near the unit. All the basic function of tare and holding values are
accessible.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat