Adam Equipment MDW 200M Mechanical Health Scale, 440 lb/200 kg x 0.2 lb/0.1 kg with Height Rod & Wheels

Representative image only.
Adam Equipment Mfr # MDW 200M – Item # EW-11119-32
Fast results and simple operation for use in locker rooms, offices, homes, and more
  • Robust metal housing
  • Aluminum pillar
  • Anti-slip platform
  • Base with five built-in feet for added stability
  • Height measurements up to 6.8 ft (210 cm)
  • 100% mechanical operation that requires no external power supply or batteries
  • Built-in wheels allow easy movement
  • Adjustable zero point
  • 3 year warranty

PRODUCT OPTIONS

$339.70USD / Each
$395.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)200
  • Capacity (lbs)440
  • Repeatability (g)0.2
  • Linearity (g)0.2
  • Weighing Unitslb, kg
  • Stabilization Time (Sec)3
  • Height (in)58 1/2
  • Width (in)10 51/64
  • Depth (in)20 29/32
  • DescriptionMechanical Health Scale, 440 lb/200 kg x 0.2 lb/0.1 kg with Height Rod & Wheels
  • Warranty3 Years
3 Year Warranty

Key Features

  • Robust metal housing
  • Aluminum pillar
  • Anti-slip platform
  • Base with five built-in feet for added stability
  • Height measurements up to 6.8 ft (210 cm)
  • 100% mechanical operation that requires no external power supply or batteries
  • Built-in wheels allow easy movement
  • Adjustable zero point
  • 3 year warranty

More About this Item

MDW health and fitness scales offer an affordable and durable solution for medical facilities, and provide practical features for school locker rooms and fitness centers. All MDW scales feature an adjustable height rod for precise height readings. The MDW 160M is a mechanical scale with wheels and a notched counter weight that clearly shows the weight.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat