Adam Equipment PTS5000A Pallet Truck Scale, 5000lb Capacity and 1Lb Readability

Representative image only.
Adam Equipment Mfr # PTS5000A – Item # EW-11710-58
  • Hold function
  • Full range tare
  • Backlit LCD display
  • Color coded keys
  • Check weighing LED lights to show acceptable limits
  • Capacity tracker
  • RS-232 bi-directional interface
  • External calibration
  • Rechargeable battery up to 90 hours operation
  • Auto-sleep function
  • DC Adapter
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)2000
  • Capacity (lbs)5000
  • Readability (g)0.0005
  • Repeatability (g)1000
  • Linearity (g)1000
  • Weighing Unitskg, lb, lb:oz, oz, N
  • Calibration TypeExternal
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)115
  • Height (in)46 1/2
  • Width (in)27 1/5
  • Depth (in)62 1/5
  • DescriptionPallet Truck Scale, 5000lb Capacity and 1Lb Readability
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • Hold function
  • Full range tare
  • Backlit LCD display
  • Color coded keys
  • Check weighing LED lights to show acceptable limits
  • Capacity tracker
  • RS-232 bi-directional interface
  • External calibration
  • Rechargeable battery up to 90 hours operation
  • Auto-sleep function
  • DC Adapter
  • 1 year warranty

More About this Item

Adam Equipment’s PTS pallet truck scale allows users to measure the weight of objects as they are moved from one place to another whether it’s in a warehouse, on the production floor, or in the shipping department.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat