Adam Equipment TBB2610S Balance, 2610g Capacity and 0.1g Readability

Representative image only.
Adam Equipment Mfr # TBB 2610S – Item # EW-11710-38
Low cost and simple to use
  • Magnetic damping for faster stability
  • Rigid construction for durability
  • Zero adjust facility to enable zero reading
  • Notched and tiered graduated beams with centre reading
  • Stainless steel weighing pan
  • Ruler for measuring cm
  • Weight holders for storing additional weights
  • Tripod legs for density: TBB 2610S and TBB 2610T models only.
  • Large stainless steel pan
  • Lock down mounting slot for Kensington™ type lock and cable
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)2610
  • Capacity (kg)2.6
  • Readability (g)0.1
  • Repeatability (g)0.2
  • Linearity (g)0.2
  • Weighing Unitsg
  • Calibration TypeExternal
  • Stabilization Time (Sec)3
  • Height (in)6 19/64
  • Width (in)21 45/64
  • Depth (in)4 19/64
  • Pan Diameter (in)6
  • DescriptionBalance, 2610g Capacity and 0.1g Readability
  • Warranty5 Years
5 Year WarrantyConformite Europeenne

Key Features

  • Magnetic damping for faster stability
  • Rigid construction for durability
  • Zero adjust facility to enable zero reading
  • Notched and tiered graduated beams with centre reading
  • Stainless steel weighing pan
  • Ruler for measuring cm
  • Weight holders for storing additional weights
  • Tripod legs for density: TBB 2610S and TBB 2610T models only.
  • Large stainless steel pan
  • Lock down mounting slot for Kensington™ type lock and cable
  • 5 year warranty

More About this Item

Built tough With a larger overall body than other triple beam balances, the TBB is the sturdiest choice. Quality construction with strong metal housing and a stainless steel pan.

Ready for theft protection A factoryinstalled security slot is built right into the housing.

Better below-balance weighing Innovative tripod legs and integral weigh-below hook allow you to do density activities wherever you want without the inconvenience of having to clamp onto a table and create your own make-shift hook. (Legs are standard with 2610g models)

Reliable readings Three graduated-tier beams for the best possible centerpoint readings. Speedy zeroing with counterbalance knob.

Added value With a conversion chart, ruler, and protractor right on the housing, the TBB is a complete measurement tool

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat