Additel 221A Multifunction Temperature Calibrator

Representative image only.
Additel Mfr # ADT221A – Item # EW-26072-06
Family of rugged, easy-to-use handheld devices for sourcing, simulating, and measuring pressure, temperature, and electrical signals
  • Ultra-compact housing; 3.9" x 7.6" x 2" (100 x 192 x 52 mm)
  • Smartphone-like multilingual user interface with 3 1/2" TFT color dual display
  • Rechargeable li-ion battery provides 15 hours of uninterrupted use
  • Unique internal cold junction compensation sensor can be recalibrated at ice point
  • HART® communication capability (model 223A)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (VDC)30
  • Min Measurement (VDC)-30
  • Max Measurement (mA)30
  • Min Measurement (mA)-30
  • Max Frequency (Hz)50000
  • Min Frequency (Hz)1
  • Min Resistance (ohms)0
  • Max Resistance (ohms)4000
  • Current Accuracy (mA)0.01%RD + 1.5 μA
  • Voltage Accuracy (VDC)0.01%RD + 1.5 mV
  • Display Type3.5\" TFT color screen
  • OutputStandard RS232-DB9 socket
  • Connections4 mm sockets and flat mini-jack thermocouple socket
  • Width (in)7 5/8
  • Height (in)2
  • Length (in)3 7/8
  • Width (cm)19.2
  • Height (cm)5.2
  • Length (cm)10
  • BatteriesRechargeable Li-ion battery
  • Battery life15 hours uninterrupted use
  • DescriptionMultifunction Temperature Calibrator
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Ultra-compact housing; 3.9" x 7.6" x 2" (100 x 192 x 52 mm)
  • Smartphone-like multilingual user interface with 3 1/2" TFT color dual display
  • Rechargeable li-ion battery provides 15 hours of uninterrupted use
  • Unique internal cold junction compensation sensor can be recalibrated at ice point
  • HART® communication capability (model 223A)
  • 1 year warranty

More About this Item

Model 220 is a highly integrated loop calibrator that measures loop current up to 30 mA with 0.1 µA resolution and voltages up to 60 V. Other features include a built-in 24 V loop power supply and data logging memory capable of storing 20k records.

Models 221A, 222A, and 223A source and measure mV, mA, ohms, thermocouples, RTDs, frequency, and pulses. They simulate and measure 13 thermocouples and 11 RTDs for transmitter calibration. A unique built-in PRT element provides cold junction compensation and can be pulled out and recalibrated at ice point. Models 222A and 223A also measure and source pressure when used with the 160-series of intelligent digital pressure modules; cable 16106-84 is required.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat