Additel 681 Digital Pressure Gauge, 0 to 30 psi, .25" NPT

Representative image only.
Additel Mfr # ADT681-RD-GP30-PSI-N – Item # EW-68336-05
Get 0.1% Reading Accuracy
  • % pressure indication for quick visual reference
  • Flash warning if pressure goes over 120% full-scale
  • Eleven selectable pressure units
  • Large easy-to-read display with 5-digit resolution
  • Backlight for easy viewing in dimly lit areas

PRODUCT OPTIONS

$1,031.00USD / Each

$65.00 - $172.00USD / Each

for an additional
$65.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.1% of reading
  • Dial Size (in)3.5
  • Dial Size (mm)90
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)10
  • Max Temperature (° C)50
  • Wetted Materials316L SS
  • CaseAluminum alloy
  • Lens MaterialAcrylic
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, " Hg, mm Hg, kPa, mPa, Pa, mbar, kg/cm2, " WC, mm WC
  • Display5-digit LCD, 0.65" H
  • Battery Type9 V (included) or optional 110 AC adapter
  • Electrical ConnectionsRS-232
  • Media CompatibilityGases and liquids
  • DescriptionDigital Pressure Gauge, 0 to 30 psi, .25" NPT

Includes

RS-232 interface, 9 V alkaline battery, and NIST-traceable calibration report supplied by the manufacturer.

Key Features

  • % pressure indication for quick visual reference
  • Flash warning if pressure goes over 120% full-scale
  • Eleven selectable pressure units
  • Large easy-to-read display with 5-digit resolution
  • Backlight for easy viewing in dimly lit areas

More About this Item

Now available with 0.1% of reading accuracy, the 681 series digital pressure gauges offer an economic solution for a wide variety of pressure measurement applications. Designed with state-of-the-art silicon pressure sensors, the gauges feature fully temperature compensated accuracy, programmable pressure alarm, over pressure warning, and minimum/maximum pressure display. Real-time data logging and graphical pressure readings can be recorded and dowloaded through the RS-232 port using Additel/Log II software (68336-91).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat