Additel 761-LLP Automated Pressure Calibrator, -10"-10" water

Representative image only.
Additel Mfr # ADT761-LLP – Item # EW-16107-36
Portable turn-key solution for field and laboratory pressure calibration
  • Fully automated pressure calibrator with built-in pressure generator/controller to 375 psi (25 bar)
  • Accuracy of ±0.02% full-scale
  • Dual pressure modules for maximum accuracy
  • Built-in filter and liquid trap with venting system prevents calibrator contamination
  • Portable — weighs only 12.4 lb (5.6 kg)
  • Data logging and HART communications
  • Pressure units: psi, in. Hg, mm Hg, kPa, mPa, Pa, mbar, bar, kgf/cm2, in. H2O, mm H2O
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Operating Humidty Range<90% RH, non-condensing
  • Max Pressuremodule 1: to 1 to 1 inch water, module 2: to 10 to 10 inch water
  • Min Pressure-10\" water
  • Pressure Accuracymodule 1: ±0.05%FS, module 2: ±0.05%FS
  • Stability<0.005%FS
  • Display Type7\" (178 mm) LCD color (800 x 480), 5 readings per second
  • OutputRS232
  • ConnectionsTwo 1/4\" NPT(F) hand-tight connectors on manifold, one 0.156\" (4 mm) diameter test hose on calibrator
  • Width (in)7
  • Height (in)11 5/8
  • Length (in)7 3/8
  • Width (cm)18
  • Height (cm)29.6
  • Length (cm)18.6
  • Power (VAC)110 / 220
  • BatteriesRechargeable Li-ion battery
  • Battery life8 hours typical
  • DescriptionAutomated Pressure Calibrator, -10\"-10\" water
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Fully automated pressure calibrator with built-in pressure generator/controller to 375 psi (25 bar)
  • Accuracy of ±0.02% full-scale
  • Dual pressure modules for maximum accuracy
  • Built-in filter and liquid trap with venting system prevents calibrator contamination
  • Portable — weighs only 12.4 lb (5.6 kg)
  • Data logging and HART communications
  • Pressure units: psi, in. Hg, mm Hg, kPa, mPa, Pa, mbar, bar, kgf/cm2, in. H2O, mm H2O
  • 2 year warranty

More About this Item

The perfect solution for calibrating gauges, transmitters, and switches in the field or in the laboratory.This portable unit contains a high-performance electronic pump and precision pressure controller that automatically generates from 90% vacuum to 375 psi with 0.005% full-scale stability and ±0.02% full-scale accuracy. Two integrated pressure modules with different ranges provide maximum calibrator accuracy.

Optional external pressure modules can be used with the 761 calibrator to measure pressures up to 10,000 psi (700 bar) with ±0.025% full-scale accuracy; contact us for details.
The 761 calibrator also features HART communications capability, supplies 24 volt loop power, and reads the current or voltage produced by the pressure transducers. A built-in filter and liquid trap blocks solid particles and a small amount of liquid that can be blown out through its venting system, preventing contamination.

A large 7" LCD color screen (800 x 480) and intuitive icon-driven menu provide an easy-to-learn user interface. The calibrator is easily programmed to run through calibration ranges automatically or in preset steps. Multilingual interface contains English, German, French, Italian, Spanish, Portuguese, and simplified Chinese languages. Internal memory stores 120 tasks or files.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat