Additel 780 Pressure Controller, 3K psi base, -15 to 300 psi Sensor

Representative image only.
Additel Mfr # ADT780-3K-CP300-N – Item # EW-16115-17
Precise control and versatility optimize calibrations
  • Interchangeable intelligent sensors provide a broad pressure control range
  • Built-in barometer allows switching between gauge and absolute pressure modes
  • Wi-Fi, HART®, Profibus PA, RS-232, USB, and LAN communications integrate seamlessly into existing calibration processes
  • Measurement function includes pressure, current and voltage, and switch operation
  • Switch test: 3 to 24 V if switch has detected voltage
  • Transmitter power supply: 24 VDC ±0.24 V, max 30 mA
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Source mV (mV)-300
  • Min Source mA (mA)-30
  • Voltage Accuracy (VDC)±0.01% rdg + 15 µV, ±0.01% rdg + 1.5 mV
  • Heat-up Rate15 minutes
  • Max Pressure300 psi
  • Min Pressure-15 psi
  • Pressure Resolution4, 5, 6, or 7 digits, depending on pressure sensor connected
  • Pressure Accuracy±0.02% full-scale
  • Stability0.003% full-scale
  • Output0 to 10 V, 0 to 5 V, 0 to 20 mA, 4 to 20 mA
  • ConnectionsController port: G1/8\" (F)
  • Width (in)17 1/4
  • Height (in)5 1/4
  • Depth (in)16 1/2
  • Width (cm)44
  • Height (cm)13.2
  • Depth (cm)41.9
  • Power (VAC)100 to 250
  • Power (Hz)50/60
  • DescriptionPressure Controller, 3K psi base, -15 to 300 psi Sensor
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Interchangeable intelligent sensors provide a broad pressure control range
  • Built-in barometer allows switching between gauge and absolute pressure modes
  • Wi-Fi, HART®, Profibus PA, RS-232, USB, and LAN communications integrate seamlessly into existing calibration processes
  • Measurement function includes pressure, current and voltage, and switch operation
  • Switch test: 3 to 24 V if switch has detected voltage
  • Transmitter power supply: 24 VDC ±0.24 V, max 30 mA
  • 1 year warranty

More About this Item

With this modular and customizable series of pressure calibration controllers, a nitrogen bottle is no longer a requirement, even for calibration pressures up to 3000 psi. Optional electric pump and gas booster (both ordered separately) make this calibration system more portable than systems using compressed gas cylinders as the pressure source. Use the electric pump to reach 1000 psi, then add the booster to increase to 3000 psi (3000 psi base required). With portability in mind, carrying cases are available for the controller, the electric pump, and the booster (order separately).


Large touch-screen display with icon-based interface is easy to use. Intelligent silicone pressure sensors are available in a variety of ranges, and each one is temperature compensated after assembly at 32 to 122°F (0 to 50°C). Each calibration controller accommodates one external sensor (included) and one internal sensor (not included, call for details) in addition to the built-in barometer. This desktop calibration controller is 3U rack-mountable with the optional kit (order separately).


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat