Additel 928-B Hydraulic Test Pump, 15,000 psi, M20X1.5 connection

Representative image only.
Additel Mfr # ADT928-M – Item # EW-16109-16
Fast turnaround between tests increases productivity
  • Quick-connect fittings tighten easily by hand, no tools or tape needed
  • High pressure generated easily and adjusted smoothly without leakages
  • Optional carrying case lets you take the pump to the test gauges, reducing downtime

PRODUCT OPTIONS

$3,269.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure15,000 psi
  • Min Pressure0
  • Piston / Cylinder MaterialStainless steel
  • ConnectionsM20 x 1.5
  • Width (in)8 7/16
  • Height (in)6
  • Length (in)13 9/16
  • Width (cm)21.5
  • Height (cm)16.2
  • Length (cm)34.5
  • DescriptionHydraulic Test Pump, 15,000 psi, M20X1.5 connection

Includes

20 replacement O-rings.

Key Features

  • Quick-connect fittings tighten easily by hand, no tools or tape needed
  • High pressure generated easily and adjusted smoothly without leakages
  • Optional carrying case lets you take the pump to the test gauges, reducing downtime

More About this Item

These dual-piston pumps feature a large volume piston and a fine adjustment piston, perfect for large volume tests requiring precision. The isolation valve stabilizes the pressure during a test and protects the hand pump check valve, eliminating leakage problems.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat