Additel ADT223A Documenting Process Calibrator 26072-04

Representative image only.
Additel Mfr # ADT223A – Item # EW-26072-04
An ultra-compact, rugged, and easy-to-use handheld device for sourcing, simulating, and measuring pressure, temperature, and electrical signals
  • Hart communication capability
  • The internal cold junction compensation sensor can be re-calibrated at ice point by users
  • Ultra-compact, 3.9" x 7.6" x 2.0", and 1.6 lb (0.7 kg)

$6,022.00USD / Each
For better pricing please sign in.

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)7
  • Height (in)2
  • Length (in)3
  • Width (cm)19.2
  • Height (cm)5.2
  • Length (cm)10
  • BatteriesRechargeable Li-ion battery
  • DescriptionDocumenting Process Calibrator 26072-04

Key Features

  • Hart communication capability
  • The internal cold junction compensation sensor can be re-calibrated at ice point by users
  • Ultra-compact, 3.9" x 7.6" x 2.0", and 1.6 lb (0.7 kg)

More About this Item

A highly integrated multifunction calibrator featuring several unique technologies, the ADT 223A documenting process calibrator''s smartphone-like menu and interface make the operation simpler and easier. With HART communication capability, it is ideal for calibrating, maintaining, and troubleshooting HART instrumentation. Automation and documentation capabilities make the ADT 223A a turnkey solution.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat