Additel Digital Pressure Gauge, 0 to 2 psi, 1/4" NPT(M) Connection, 0.2% Full Scale Accuracy

Representative image only.
Additel Mfr # ADT681-20-GP2-PSI-N – Item # EW-68336-14
Get accurate readings from ±0.2% to ±0.025%
  • Eleven selectable pressure units
  • Easy-to-read display with 5-digit resolution and backlight
  • % pressure indication for quick visual reference
  • Flash warning is displayed if pressure goes over 120% full-scale
  • 1 year warranty

PRODUCT OPTIONS

$705.00USD / Each

$204.00 - $277.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.2% full-scale
  • Dial Size (in)3.5
  • Dial Size (mm)90
  • Min Pressure (PSI)0
  • Max Pressure (PSI)2
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Wetted Materials316L stainless steel
  • CaseAluminum alloy
  • Lens MaterialAcrylic
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi, \" Hg, mm Hg, kPa, mPa, Pa, mbar, kg/cm², \" WC, mm WC
  • Display5-digit LCD, 0.65\" Height
  • Battery Type1 9V (included)
  • OutputRS-232
  • DescriptionDigital Pressure Gauge, 0 to 2 psi, 1/4\" NPT(M) Connection, 0.2% Full Scale Accuracy
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

one 9V battery and a NIST-traceable calibration report supplied by the manufacturer.

Key Features

  • Eleven selectable pressure units
  • Easy-to-read display with 5-digit resolution and backlight
  • % pressure indication for quick visual reference
  • Flash warning is displayed if pressure goes over 120% full-scale
  • 1 year warranty

More About this Item

The 681 series digital pressure gauges, designed with the latest microprocessor technology and state-of-the-art silicon pressure sensors, offer an accurate, reliable, and economic solution for a wide range of pressure applications. To achieve optimal performance, every sensor is pressure tested at several environmental temperatures from 14 to 122°F (-10 to 50°C).

Features include programmable pressure alarm, over pressure warning, and minimum/maximum pressure display. A 9-pin RS-232 interface can be used for data logging, automation applications, or read out to a computer. To generate real-time data logging and graphical pressure readings order Additel/Log II software (68336-91).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat