Additel Digital Pressure Gauge with Wireless RF Transmitter, 0 to 300 psi

Representative image only.
Additel Mfr # ADT680W-25-GP300-PSI-N – Item # EW-68410-32
No need to remove gauge from service to download data
  • 2.4 GHz ISM bands communicate with your computer wirelessly from up to 66 ft (20 m) away
  • IP67-rated construction withstands a 3-ft (1-m) submersion in water or a drop of 3 ft (1 m)
  • Large, backlit 5-digit display shows pressure, % of full-scale graph, and temperature
  • Icon-based programming menu is easy to navigate
  • 1 year warranty

PRODUCT OPTIONS

$874.00USD / Each

$204.00 - $277.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Dial Size (in)4
  • Dial Size (mm)102
  • Min Pressure (PSI)0
  • Max Pressure (PSI)300
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Wetted Materials316 stainless steel
  • CaseABS plastic
  • Lens MaterialPolycarbonate
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi, \" Hg, mm Hg, kPa, mPa, Pa, mbar, bar, kg/cm², \" WC, mm WC, oz/in², plus six customizable units
  • Display5-digit LCD, 1/2\" (15 mm) with 7-segment bar graph scaled 0 to 100% full-scale
  • Battery Type2 AA (included)
  • Battery Life3000 hours at 3 readings/second
  • OutputWireless, 2.4 GHz ISM bands
  • Enclosure RatingIP67
  • DescriptionDigital Pressure Gauge with Wireless RF Transmitter, 0 to 300 psi
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 67

Key Features

  • 2.4 GHz ISM bands communicate with your computer wirelessly from up to 66 ft (20 m) away
  • IP67-rated construction withstands a 3-ft (1-m) submersion in water or a drop of 3 ft (1 m)
  • Large, backlit 5-digit display shows pressure, % of full-scale graph, and temperature
  • Icon-based programming menu is easy to navigate
  • 1 year warranty

More About this Item

Additel 680W digital pressure gauges use an advanced technology microprocessor and are aged, tested, and screened before assembly. With data logging and wireless capabilities, these gauges allow you to monitor and log pressure for real-time monitoring and logging to a PC wirelessly. Gauge can store up to 140,000 readings of pressure, temperature, and time.

Supplied software allows reviewing of data after logging period is ended. Read as many gauges as you'd like on one PC by setting the same channel (1 to 15) on the gauge as the PCs' software, or read various gauges on different PCs by synching the channels to match PC and gauge. Optional software (order separately) shows current data being logged in real time on your PC and allows graphical analysis.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat