Additel Gauge Pressure Calibrator, 0-40,000 psi, 0.1% Full-scale Accuracy, 1/4" Autoclave F-250-C Connection

Representative image only.
Additel Mfr # ADT672-10-GP40K-PSI-AF – Item # EW-16108-85
High calibration accuracy with data logging capabilities
  • Power transmitters during testing using built-in 24 volt loop supply
  • Pressure switch test
  • HART® communication capability
  • Advanced temperature compensation
  • Backlight, dual readout display with six-digit resolution
  • Min/Max/Hold function to capture changing measurements
  • Data logging
  • Operates on rechargeable battery or AC adapter
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (mA)30
  • Min Measurement (mA)-30
  • Max Source VDC (VDC)30
  • Min Source VDC (VDC)-30
  • Max Source mA (mA)30
  • Min Source mA (mA)-30
  • Operating Temperature Range4 to 122°F (-10 to 50°C)
  • Operating Humidty Range<95% RH
  • Max Pressure40,000 psi
  • Min Pressure0 psi
  • Display TypeDual-line six-digit FSTN LCD with LED backlight, 0.65\" (16.5 mm) H digits
  • Display Accuracy±0.1% FS
  • Display Update Rate3.5 readings per second
  • OutputRS-232 (DB9/F, environmentally sealed)
  • Height (in)7 1/4
  • Depth (in)1 7/8
  • Diameter (in)4 3/4
  • Height (cm)18.4
  • Depth (cm)4.6
  • Diameter (cm)12
  • Power (VAC)110 / 220
  • BatteriesRechargeable Li-ion battery
  • DescriptionGauge Pressure Calibrator, 0-40,000 psi, 0.1% Full-scale Accuracy, 1/4\" Autoclave F-250-C Connection
  • Warranty1 Year
1 Year Warranty

Key Features

  • Power transmitters during testing using built-in 24 volt loop supply
  • Pressure switch test
  • HART® communication capability
  • Advanced temperature compensation
  • Backlight, dual readout display with six-digit resolution
  • Min/Max/Hold function to capture changing measurements
  • Data logging
  • Operates on rechargeable battery or AC adapter
  • 1 year warranty

More About this Item

The Additel 672 calibrator uses advanced microprocessor technology and state-of-the-art silicon pressure sensors to provide a high-accuracy calibration solution for gauges, transmitters, and switches. It can measure pressure precisely with a built-in pressure sensor, read the current or mV output produced by the transducer, and supply an excitation voltage to power sensors or transmitters during calibration. This unit is ideal for in-line pressure calibration and for pressure leak and switch testing.
Data logging capacity holds up to 30 files with 40 records per file. Data logging can be done in manual or automatic mode at user-defined intervals.
Aluminum case construction and 316L SS wetted parts make the instrument both portable and durable. An optional carrying case is available for protection and portability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat