Advanced Scientific Sterile Single-Use Tank Liner, 34.4 gal (130 L); 20/PK

Representative image only.
Advanced Scientific Mfr # B100038-I – Item # EW-06310-02
Eliminate risk of cross contamination and save time
  • No more washing, cleaning, or revalidation of rigid, reusable tanks!

PRODUCT OPTIONS

$913.00USD / Pkg of 20
Often Bought With…

SPECS & DESCRIPTION

Specifications & Description

  • MaterialLLDPE
  • Volume (Gal)34.4
  • Volume (Liters)130
  • Height (in)30
  • Height (cm)76.2
  • Outside Diameter (OD) (in)18
  • DescriptionSterile Single-Use Tank Liner, 34.4 gal (130 L); 20/PK

Key Features

  • No more washing, cleaning, or revalidation of rigid, reusable tanks!

More About this Item

Reduce delays due to unavailability of clean tanks or drums. These sterile tank liners are ready for immediate use. Designed for the biopharmaceutical industry, these liners help eliminate risk of cross contamination. You save money by cutting labor costs and reducing the need for expensive equipment or dedicated tanks and drums. Liners are pyrogen free!

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat