Advanced Variable-Speed DC Motor Drive, for 1/4 to 2 hp motors

Representative image only.
Item # EW-70100-00
Vary the speed of your DC motor with these controllers

$887.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)115 / 230
  • Power CordYes
  • Width (in)4.5
  • Length (in)8.1875
  • Height (in)6.875
  • Width (cm)11.43
  • Length (cm)20.8
  • Height (cm)17.46
  • DescriptionAdvanced Variable-Speed DC Motor Drive, for 1/4 to 2 hp motors

More About this Item

Advanced controller features three control modes-manual, remote, and proportional remote. It accepts 0 to 10 VDC or 4 to 20 mA analog input and adjusts speed of 1/4- to 2-hp motors without additional resistors or other modifications. The NEMA 4/12 (IP 52/56) housing allows safe operation in damp, dusty work areas.
What's included: heat sink for thermal verload protection

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat