Advantec 25AS020AN Syringe Filters, 0.20 um MCE, 25 mm; 50/Pk

Representative image only.
Advantec Mfr # 25AS020AN – Item # EW-81054-24
Housings are specifically designed to minimize sample holdup and maximize recovery
  • Non-pigmented acrylic or polypropylene (PP) housings feature integral filter sealing to avoid the risk of contamination from pigments and adhesives
  • Each filter is clearly marked with membrane pore size
  • Housings have standard luer connectors; 50-mm filters feature 7 to 13.5 mm hose barb connectors
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialMixed Cellulose Ester (MCE)
  • Pore Size (µm)0.2
  • Membrane Diameter (mm)25
  • Housing MaterialAcrylic
  • Sample Volume (mL)<100 mL
  • SterileNo
  • Retention Volume (mL)<0.1
  • Filtration Area (cm²)4
  • Max Pressure (PSI)75
  • Max Pressure (bar)5.1
  • Max Operating Temperature (° F)113
  • Max Operating Temperature (° C)45
  • DescriptionSyringe Filters, 0.20 um MCE, 25 mm; 50/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Non-pigmented acrylic or polypropylene (PP) housings feature integral filter sealing to avoid the risk of contamination from pigments and adhesives
  • Each filter is clearly marked with membrane pore size
  • Housings have standard luer connectors; 50-mm filters feature 7 to 13.5 mm hose barb connectors
  • 1 year warranty

More About this Item

Mixed Cellulose Ester Filters are hydrophilic with high porosity and fast flow rate. A good choice for general purpose filtration of aqueous solutions. Offers higher protein binding than cellulose acetate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat