Advantec 302600 Pressure Filtration Holder, for 293 mm filter; 316 Stainless Steel

Representative image only.
Advantec Mfr # 302600 – Item # EW-02930-00
Stainless steel type 304 or 316 minimizes resistance and maximizes flow rate
  • Holders are autoclavable with one filter membrane that is sealed with removable wing nuts
  • Vent to release pressure
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Filter Diameter (mm)293
  • Prefilter Diameter (mm)257
  • Filtration Area (cm²)530
  • Max Pressure (PSI)100
  • Max Pressure (bar)7
  • Adapter Size (included)3/4\" NPT to 11mm ID
  • Height (in)16
  • Height (cm)40.64
  • Diameter (in)14
  • Diameter (cm)35.56
  • DescriptionPressure Filtration Holder, for 293 mm filter; 316 Stainless Steel
  • Warranty1 year
1 Year Warranty

Key Features

  • Holders are autoclavable with one filter membrane that is sealed with removable wing nuts
  • Vent to release pressure
  • 1 year warranty

More About this Item

Pressure filtration holders maximize flow rates by applying positive pressure to the fluid over a broad membrane surface. Holders have PTFE gaskets, silicone O-rings, and PTFE-coated photoetched stainless steel support screens (model 02926-50 has a 304 SS support screen) to prevent nitrocellulose membranes from sticking. Holders process samples from an in-line system or pressure vessel.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat