Advantec 311300 Glass Microanalysis Filter Holder, 25 mm, SS Support; 15 mL

Representative image only.
Advantec Mfr # 311300 – Item # EW-06645-95
Ideal for small to medium volumes of liquid
  • Standard sizes for microbiology and particulate analysis
  • Select glass support for low pH solutions or for slower flow rates; use stainless for proteinaceous or viscous solutions; use PTFE support for acidic solutions at higher flow rates
  • 1 year warranty

PRODUCT OPTIONS

$359.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Filter Diameter (mm)25
  • Pore Size (µm)0.5
  • Body MaterialGlass
  • Funnel Size (mL)15
  • Filtration Area (cm²)2.1
  • SupportStainless Steel
  • Stopper SizeNo. 5
  • DescriptionGlass Microanalysis Filter Holder, 25 mm, SS Support; 15 mL
  • Warranty1 year
1 Year Warranty

Key Features

  • Standard sizes for microbiology and particulate analysis
  • Select glass support for low pH solutions or for slower flow rates; use stainless for proteinaceous or viscous solutions; use PTFE support for acidic solutions at higher flow rates
  • 1 year warranty

More About this Item

Microanalysis filter holders feature borosilicate glass funnel and base, silicone rubber stopper, and anodized aluminum clamp. The 90-mm holders are ideal for large-volume viscous samples or those with a heavy particle or bioburden that would clog a 47-mm filter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat