Advantec C300A090C Cellulose Acetate Membranes; 90 mm dia, 3.0 µm pore; 25/pk

Representative image only.
Advantec Mfr # C300A090C – Item # EW-36230-76
Features lower binding affinities for charged macromolecules
  • Membranes withstand temperatures to 180°C (356°F)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialCellulose Acetate
  • Pore Size (µm)3
  • Diameter (mm)90
  • Max Water Flow Rate (L/min/cm²)0.5
  • Max Water Flow Rate (mL/min/cm²)500
  • Max Air Flow Rate (L/min/cm²)54
  • Max Air Flow Rate (mL/min/cm²)54000
  • DescriptionCellulose Acetate Membranes; 90 mm dia, 3.0 µm pore; 25/pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Membranes withstand temperatures to 180°C (356°F)
  • 1 year warranty

More About this Item

Cellulose acetate membranes have lower binding affinities for charged macromolecules then cellulose nitrate. Retention is primarily based on precipitate size — use to separate bound and unbound proteins. Membranes also have low-swelling properties making them ideal for use with alcohol based solutions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat