Advantec GA55142MM Grade GA55 Glass Fiber Filters, 142mm dia; 100/box

Representative image only.
Advantec Mfr # GA55142MM – Item # EW-06657-07
For analytical or gravimetric studies
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass Microfiber
  • Pore Size (micron)0.6
  • Diameter (mm)142
  • Diameter (cm)14.2
  • Thickness (µm)0.22
  • Thickness (mm)220
  • Water Flow (seconds)23
  • DescriptionGrade GA55 Glass Fiber Filters, 142mm dia; 100/box
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

General purpose; widely used in air pollution monitoring.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat