Advantec GA55150MM GA55 Glass Fiber Filters, 1.0 um, 150 mm Dia; 50/Box

Representative image only.
Advantec Mfr # GA55150MM – Item # EW-06646-65
For analytical or gravimetric studies
  • Borosilicate glass filters create a biologically inert filter matrix that is resistant to both chemicals and pH extremes
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass Microfiber
  • Pore Size (micron)0.6
  • Diameter (mm)150
  • Diameter (cm)15
  • Thickness (µm)0.21
  • Thickness (mm)210
  • Water Flow (seconds)23
  • Weight (g/m²)155
  • DescriptionGA55 Glass Fiber Filters, 1.0 um, 150 mm Dia; 50/Box
  • Warranty1 year
1 Year Warranty

Key Features

  • Borosilicate glass filters create a biologically inert filter matrix that is resistant to both chemicals and pH extremes
  • 1 year warranty

More About this Item

Use as prefilters to extend membrane life, for water/air pollution analysis, or liquid clarification. Filters without binder withstand up to 932°F (500°C); filters with binder withstand up to 250°F (120°C). Grades GC90, GS25, and DP70 with binder offer higher wet strength and lower fiber release. Quartz fiber filters have very low trace metal content and can withstand up to 1832°F (1000°C). Choose quartz fiber filters to sample acidic gases at high temperatures or for air pollution analysis.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat