This item is now discontinued. Please browse similar items

Advantec H050A013A PTFE Hydrophilic Membranes; 13 mm dia; 0.5 µm; 100/PK

Representative image only.
Advantec Mfr # H050A013A – Item # EW-36229-58

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHydrophilic PTFE
  • Pore Size (µm)0.5
  • Diameter (mm)13
  • Bubble Point (PSI)20.3
  • Bubble Point1.4
  • Max Water Flow Rate (L/min/cm²)0.04
  • Max Water Flow Rate (mL/min/cm²)39
  • Max Air Flow Rate (L/min/cm²)2.9
  • Max Air Flow Rate (mL/min/cm²)2900
  • DescriptionPTFE Hydrophilic Membranes; 13 mm dia; 0.5 µm; 100/PK

More About this Item

Hydrophilic PTFE membranes offer maximum chemical and pH resistance with minimal aqueous extractables (<0.3 wt%). Since the filter is optically clear when wet it is ideally suited for culture and microscopic examination of cells/particles captured without requiring a separate step. Maximum operating temperature is 100°C (212°F). Autoclaving and allowing filter to dry will render it hydrophobic.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat