Advantec J100A090C PTFE Hydrophobic Membranes with Support; 90 mm dia; 1.00 µm; 25/PK

Representative image only.
Advantec Mfr # J100A090C – Item # EW-02916-76
Ideal for air and gas venting
  • Protects vacuum pumps and critical samples by blocking aqueous liquids
  • Operating temperature range is –31 to 266°F (–35 to 130°C)

PRODUCT OPTIONS

$323.50USD / Pkg of 25

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHydrophobic PTFE
  • Pore Size (µm)1
  • Diameter (mm)90
  • Bubble Point (PSI)4.3
  • Bubble Point0.3
  • Max Acetone Flow Rate (L/min/cm²)0.45
  • Max Air Flow Rate (L/min/cm²)17
  • Max Air Flow Rate (mL/min/cm²)17000
  • DescriptionPTFE Hydrophobic Membranes with Support; 90 mm dia; 1.00 µm; 25/PK

Key Features

  • Protects vacuum pumps and critical samples by blocking aqueous liquids
  • Operating temperature range is –31 to 266°F (–35 to 130°C)

More About this Item

A laminated polypropylene support offers improved handling characteristics to this PTFE membrane filter. Use to sterilize and clarify strong acids, bases, and aggressive solvents.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat