Advantec N01319.0CM Grade No. 131 Qualitative Filter Paper; 9.0 cm dia.; pack of 100

Representative image only.
Advantec Mfr # N01319.0CM – Item # EW-81050-12
Manufactured to exacting standards for uniform performance
  • High retention efficiency for medium-fine crystalline precipitates like barium sulfate, slow flow rate, smooth surface, normal hardness
  • 1 year warranty

PRODUCT OPTIONS

$24.20USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)90
  • Diameter (cm)9
  • Thickness (µm)0.25
  • Thickness (mm)250
  • Weight (g/m²)140
  • Flow Time (seconds)240
  • Absorption Speed (cm)6
  • Wet Strength (cm H₂O)20
  • DescriptionGrade No. 131 Qualitative Filter Paper; 9.0 cm dia.; pack of 100
  • Warranty1 year
1 Year Warranty

Key Features

  • High retention efficiency for medium-fine crystalline precipitates like barium sulfate, slow flow rate, smooth surface, normal hardness
  • 1 year warranty

More About this Item

Ideal for clarifying and removing precipitates and preparation for qualitative analysis. These papers are made of 100% alpha cotton cellulose, with 0 to 12 pH tolerance. Maximum temperature is 248°F (120°C). Sold in packs of 100.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat