Advantec Paper, blotting and chromatography; Grade 51A, 460 x 570 mm; pack of 100 sheets

Representative image only.
Advantec Mfr # N051A460X570MM – Item # EW-06645-85
High quality papers for electrophoresis and chromatography applications

PRODUCT OPTIONS

$357.00USD / of 100

SPECS & DESCRIPTION

Specifications & Description

  • Wet Strength (cm H₂O)14.3
  • Absorption Speed (cm)7.5
  • Ash (%)0.01
  • Length (cm)46
  • Width (cm)57
  • DescriptionPaper, blotting and chromatography; Grade 51A, 460 x 570 mm; pack of 100 sheets

More About this Item

These papers are carefully tested for spot formation, capillary action, water flow rate, and absorption speed to ensure performance uniformity and repeatability. Applications include chromatography, electrophoresis/blotting, and separation of heavily loaded solutes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat