Advantec T080A013A Unsupported Hydrophobic PTFE Membranes, 0.8 um, 13 mm; 100/Pk

Representative image only.
Advantec Mfr # T080A013A – Item # EW-36229-84
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHydrophobic PTFE
  • Pore Size (µm)0.8
  • Diameter (mm)13
  • Bubble Point (PSI)5.7
  • Bubble Point0.4
  • Max Acetone Flow Rate (L/min/cm²)0.2
  • DescriptionUnsupported Hydrophobic PTFE Membranes, 0.8 um, 13 mm; 100/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

This thin, highly porous PTFE membrane is inert to most chemically aggressive solvents, strong acids, and bases that may be incompatible with supported PTFE filters. Ideal for sterilizing gases because it will trap aqueous aerosols on the surface. Operating temperature range: –120 to 260°C (–184 to 500°F).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat