AEMC 2136.31 Power Quality Analyzer w/4 193-24-BK flex sensors (6500A)

Representative image only.
AEMC Mfr # 2136.31 – Item # EW-20048-75
Capture and record transients, events, and waveforms simultaneously
  • Five voltage and four current input terminals provide additional flexibility
  • Provides calculation of neutral current and voltage measurements
  • Records and displays trend data as fast as once per second for one month up to 41 variables
  • Captures up to 210 transient occurrences (65µs/sample) on all voltage and current inputs for easy identification of changes
  • Measures harmonics, referenced to the fundamental or RMS value, for voltage, current or power up to the 50th harmonic for added flexibility
  • Records, time stamps, and characterizes swells, sages and interruptions, exceedence of power and harmonic thresholds for easy interpretation of data
  • Measures energy VAh, VARh and Wh and reports quantities according to IEEE 1459 standards
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max AC Voltage (Voltage)2000
  • Max AC Current (amps)10000
  • Min Frequency Range (Hz)40
  • Max Frequency Range (Hz)70
  • Sample Rate256 samples/cycle for trend recording
  • Battery TypeNiMH battery
  • Power (VAC)110 / 230
  • Height (in)7 13/16
  • Width (in)9 13/16
  • Depth (in)2 21/32
  • Height (cm)18
  • Width (cm)24
  • Depth (cm)5.5
  • DescriptionPower Quality Analyzer w/4 193-24-BK flex sensors (6500A)
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Five voltage and four current input terminals provide additional flexibility
  • Provides calculation of neutral current and voltage measurements
  • Records and displays trend data as fast as once per second for one month up to 41 variables
  • Captures up to 210 transient occurrences (65µs/sample) on all voltage and current inputs for easy identification of changes
  • Measures harmonics, referenced to the fundamental or RMS value, for voltage, current or power up to the 50th harmonic for added flexibility
  • Records, time stamps, and characterizes swells, sages and interruptions, exceedence of power and harmonic thresholds for easy interpretation of data
  • Measures energy VAh, VARh and Wh and reports quantities according to IEEE 1459 standards
  • 1 year warranty

More About this Item

The PowerPad® III 8336 series are compact, easy-to-use, shock resistant three-phase power quality analyzers that allow technicians and engineers to measure and diagnose power quality work on single- or three-phase networks. These power analyzers are designed for verifying power distribution circuits, in-plant troubleshooting of power distribution panels and individual machinery, monitoring pad mount transformers and phase unbalances, determining harmonic problems originating from source or load and more. Units include three current and four voltage input terminals and meet IEC 61000-4-30 Class B standards and are safety rated to 600V CAT IV.
These analyzers allow you to record trend data for days, weeks, or months, and include 2 GB of memory for storing trend data for added flexibility. Units also provide the ability to store up to fifty screen snapshots, up to 210 captured transients, that contain four cycles for each active input, and 10,000 alarm events from up to ten different parameters. The intuitive, menu-driven interface is easy to navigate making set up and operation simple, and the included DataView® software quickly and easily configures real-time displays and generates reports for further in-depth analysis.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat