AEMC 24-3001 FlexProbe 300/3000 Aac, 24", 10 mV/A/A/1 mV/A, with lead

Representative image only.
AEMC Mfr # 24-3001 – Item # EW-20002-74
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Min (amps)300
  • AC Max (amps)3000
  • Safety RatingCAT III 1000V, CAT IV 600V, EN 61010-1
  • DescriptionFlexProbe 300/3000 Aac, 24\", 10 mV/A/A/1 mV/A, with lead
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

The FlexProbe ® Models AE212081 and AE212082 are low cost AC current measurement probes designed to plug into digital multimeters and oscilloscopes. The Model AE212081 is composed of a flexible sensor and an electronic module with a 14" double insulated cable, while the Model aE212082 has a flexible sensor and an electronic module with 4mm safety banana jacks with 3/4" spacing. The flexible sensors are designed to fit around large or small conductors and are capable of getting into tight or difficult places. They are ideal for measuring AC current in a group of conductors.
FEATURES

  • 24" flexible sensor fits around conductors up to 7.6" in diameter
  • Dual measurement ranges of 300A and 3000Aac
  • Read amperage directly on DMM display
  • mV output directly proportional to the AC current measured
  • Output is 10mV/A on 300A range and 1mV/A on 3000A range
  • Accuracy of 1% of Reading ± 500mA
  • 4% influence of conductor position in jaw
  • Up to 300 hour battery life
  • Dual banana plug termination for direct input into DMMs (Model AE212081)
  • Electronic module with 4mm safety banana jacks with 3/4" spacing (Model AE212082)
  • Flashing LED low battery indicator
  • EN61010, 100V Cat III, Pollution Degree: 2

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat