AEMC 565 True RMS Leakage Current Meter 100A 600VAC/DC Hz Ohms Continuity

Representative image only.
AEMC Mfr # 565 – Item # EW-20018-27
Check for leakage and locate insulation breakdowns on live circuits
  • Measures leakage current down to 600mA with up to 10µA resolution
  • Measures current up to 100Arms
  • Measures up to 600 Vac/dc
  • Measures Hz on either V or A inputs
  • Measures resistance and continuity
  • Hold feature freezes value
  • Max feature keeps track of highest measured in-rush value
  • Zero button ideal for measuring relative values
  • Filter to isolate 50/60 Hz fundamental from harmonics
  • Compatible with VDC 0404
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)600
  • AC Max (Volts)600
  • AC Max (amps)100
  • Safety RatingCAT III 600V, EN 61010-1
  • DescriptionTrue RMS Leakage Current Meter 100A 600VAC/DC Hz Ohms Continuity
  • Warranty1 Year
1 Year Warranty

Key Features

  • Measures leakage current down to 600mA with up to 10µA resolution
  • Measures current up to 100Arms
  • Measures up to 600 Vac/dc
  • Measures Hz on either V or A inputs
  • Measures resistance and continuity
  • Hold feature freezes value
  • Max feature keeps track of highest measured in-rush value
  • Zero button ideal for measuring relative values
  • Filter to isolate 50/60 Hz fundamental from harmonics
  • Compatible with VDC 0404
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat