AEMC 6250 10A Digital Micro-Ohmmeter with DataView Software

Representative image only.
AEMC Mfr # 6250 – Item # EW-20018-28
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Current Range (mA)10A to 1mA
  • Max Resistance (ohms)2500
  • Resistance Resolution1 μΩ
  • Data Logging1500 test results
  • Battery Type (VAC)Rechargeable NiMH battery
  • Description10A Digital Micro-Ohmmeter with DataView Software
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

FEATURES

  • Measures from 0.0001mO (0.1µ O resolution) to 2500.0O
  • Test current selection of 1mA, 10mA, 100mA, 1A and 10A
  • RTD temperature probe to check tested sample (optional)
  • Selectable metal types
  • Automatic and manual temperature correction
  • EMF levels measured and eliminated in measurement
  • Two programmable alarm set points
  • Stores up to 1500 test results
  • Selectable Inductive and Resistance test modes
  • Automatic multiple test mode (multiple tests without pressing the button)
  • Large multi-line electroluminescent display
  • Local or remote test setup and control
  • Direct printout
  • Internal rechargeable batteries - conduct up to 5000 10A tests
  • Rugged, double insulated waterproof case
  • Software included for data storage, real-time display, analysis and report generation

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat