AEMC 6470B-kit300 Ground Resistance Tester Kit with 300 Ft. Lead And Accessories

Representative image only.
AEMC Mfr # 2135.03 – Item # EW-20014-92
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Voltage Range (Voltage)0.1 to 65.0 at up to 450 Hz
  • 3-Point Measurement Range0.01Ω to 99.99kΩ
  • 3-Point Measurement Resolution0.01Ω to 100Ω
  • 3-Point Measurement Test Current (mA)Up to 250mA
  • 3-Point Measurement Test Voltage (Voltage)Nominal 16 or 32VRMS user selectable
  • 4-Point Measure Soil Resistivity Range0.01Ω to 99.99kΩ
  • 4-Point Measure Soil Resistivity Resolution0.01Ω to 100Ω
  • 4-Point Measure Soil Resistivity Test MethodWenner or Schlumberger selectable with automatic calculation of test results in Ω-meters, Ω-cm or Ω-feet
  • 4-Point Measure Soil Resistivity Test Voltage (Voltage)16 or 32, user selectable
  • 4-Point Measure Soil Resistivity FrequencyFrom 41 to 128 Hz selectable
  • External Voltage Measurement Accuracy2% of Reading + 3cts
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Data Logging512 test results through optically isolated USB
  • DisplayLCD
  • ComplianceEN 61010-1 50V Cat IV, Pollution Degree 2
  • Battery Type (VAC)Rechargeable NiMH battery
  • Length (in)10 45/64
  • Height (in)5 1/8
  • DescriptionGround Resistance Tester Kit with 300 Ft. Lead And Accessories
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Measure ground resistance, soil resistivity and bonding resistance with one instrument.
FEATURES

  • 3- and 4-Point measurement with manual or automatic frequency selection (even during measurement) from 40 up to 500Hz,>120dB noise reduction
  • Selectable test voltage of 16 or 32Vac RMS
  • True RMS (AC, DC, AC/DC) voltage measurement from 200mV to 50V
  • Automatic measurement of auxiliary electrodes resistance
  • Soil resistivity measurement using Wenner or Schlumberger test method
  • 2- and 4-Point DC resistance measurement with automatic polarity change (Bonding test function)
  • Auto-off for power management
  • Automatic recognition of all electrode connections and their resistance
  • Memory stores up to 512 test results
  • USB communication
  • Remote operation of all measurement functions using DataView® software
  • Automatic report generation
  • Rechargeable NiMH batteries
  • Rugged dustproof and rainproof field case — IP54 in closed position
  • IEC 61557 part 4 and part 5
  • Includes DataView® software for data storage, real-time display, analysis and report generation



Standard Accessories Include: meter, NiMH batteries, optically isolated USB cable, Dataview® software, external battery charger, AC power cord and user manual.

Multi-Function Ground Resistance Tester Model 6470 Kit includes: meter, NiMH batteries, optically isolated USB cable, DataView® software, external battery charger, AC power cord, one 30 ft green wire, one each 500 ft red and blue wire, one each 100 ft black and green wire, set of five fork terminals, four ground electrodes, tape measure, carrying case and user manual, Cat. No. AE213504

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat