AEMC 8510 Digital Transformer Ratiometer, 110 to 220 VAC

Representative image only.
AEMC Mfr # 2136.50 – Item # EW-20036-99
  • Design for power transformers, VT/PTs and CTs direct turns ratio readings from 0.8000:1 to 8000:1
  • Displays Turn Ratio, excitation current, winding polarity and % deviation from the name plate values Universal voltage (90 V to 240 V supply, 50/60 Hz) via external smart/fast battery charger, complete charge in less than 4 hours
  • Internal NiMH battery packs provide up to 10 hours of continuous operation
  • Tests performed by exciting the primary and reading the secondary; provides safer conditions for the operator
  • Display warns of incorrect lead connection, reverse polarity, open and short circuits

$3,293.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)110
  • DC Max (Volts)220
  • AC Max (Volts)220
  • DisplayLCD Character, 16 x 2, large format, LED backlight, day/night visible
  • Safety RatingCAT IV 50V, EN 61010-1
  • PowerRechargeable 12V NiMH battery (included) and 90 to 240 V, 50/60 Hz line supply (external charger)
  • DescriptionDigital Transformer Ratiometer, 110 to 220 VAC
  • Warranty1 Year
1 Year Warranty

Includes

15 ft leads, soft carrying case, DataView software, and battery.

Key Features

  • Design for power transformers, VT/PTs and CTs direct turns ratio readings from 0.8000:1 to 8000:1
  • Displays Turn Ratio, excitation current, winding polarity and % deviation from the name plate values Universal voltage (90 V to 240 V supply, 50/60 Hz) via external smart/fast battery charger, complete charge in less than 4 hours
  • Internal NiMH battery packs provide up to 10 hours of continuous operation
  • Tests performed by exciting the primary and reading the secondary; provides safer conditions for the operator
  • Display warns of incorrect lead connection, reverse polarity, open and short circuits
  • Easy connection and test setup; no calibration or balancing required
  • Large dual display with adjustable contrast ensures clearer visibility in any lighting environment day or night
  • Low battery indicator
  • Includes 15 foot lead set and soft carrying bag
  • Stores up to 10,000 test results in internal memory
  • USB port facilitates configuring the instrument and downloading test results
  • Includes DataView® analysis software for programming, downloading, storing and report generation of test data
  • Languages supported: English, Spanish, French, Italian, German, Portuguese
  • 1 year warranty

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat