AEMC CA811 Digital Light Meter with Mountable Sensor

Representative image only.
AEMC Mfr # 2121.2 – Item # EW-86533-00
Probe attaches to top of meter for optional one-handed operation
  • Easy one-hand operation
  • Designed to measure a wide range of lighting types
  • Removable sensor for remote reading
  • Measures in footcandles (fc) or lux
  • Measures incandescent lighting
  • Cosine corrected
  • Hold function
  • Max function (CA811)
  • Peak function (CA813)
  • CIE photoptic (human eye) response
  • 2000-count backlit LCD
  • Lightweight and compact
  • Removable protective sensor cover
  • Includes rugged, shockproof, protective and dirt resistant gray cover
  • 1 year warranty

PRODUCT OPTIONS

$121.60USD / Each
sign in for your price.

$255.00USD / Each

for an additional
$255.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Measurement (Fc)20
  • Max Measurement (Fc)20000
  • Min Measurement (Lux)20
  • Max Measurement (Lux)20000
  • Resolution0.01 Fc, 0.01 Lux
  • Accuracy±3% of reading
  • FunctionData hold, max hold
  • Display Type3.5-digit LCD
  • OutputNone
  • SensorSilicon photodiode
  • Depth (in)1 1/2
  • Height (in)6 3/4
  • Width (in)2 1/4
  • Depth (cm)3.8
  • Width (cm)5.7
  • Height (cm)17.1
  • Power9 V Battery (1)
  • DescriptionDigital Light Meter with Mountable Sensor
  • Warranty1 year
1 Year Warranty

Key Features

  • Easy one-hand operation
  • Designed to measure a wide range of lighting types
  • Removable sensor for remote reading
  • Measures in footcandles (fc) or lux
  • Measures incandescent lighting
  • Cosine corrected
  • Hold function
  • Max function (CA811)
  • Peak function (CA813)
  • CIE photoptic (human eye) response
  • 2000-count backlit LCD
  • Lightweight and compact
  • Removable protective sensor cover
  • Includes rugged, shockproof, protective and dirt resistant gray cover
  • 1 year warranty

More About this Item

Light meters feature optical sensors designed to match the response of the human eye—ideal for assessment of employee workspace light levels. Powerful meters feature an ergonomic housing, large display with HOLD option, and intuitive setting controls. Both models include a shockproof protective holster to protect meter from dirt and damage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat