AEMC K110 DC/AC Microprobe Low Current Probe 10mV/Ma Output

Representative image only.
AEMC Mfr # 2111.73 – Item # EW-20002-29
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionDC/AC Microprobe Low Current Probe 10mV/Ma Output
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

FEATURES

  • Measures extremely low level DC from 100µA
  • Outputs signal proportional to total current (DC + AC)
  • Low noise
  • Ultra compact size and non contact clamp on convenience
  • Simple plug in operation
  • Designed for use with digital multimeters and oscilloscopes
  • Accurate display of waveforms
  • No range or mode (AC/DC) switching required
  • Extended battery life
  • Red LED indicates momentary or continuous overload
  • Green LED indicates power and battery condition

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat