AEMC Sound Meter with Shockproof Holster

Representative image only.
AEMC Mfr # CA832 – Item # EW-86533-20
Shockproof holster protects meter from dirt, debris, and damage
  • Compliance: ANSI S1.4-1983 Type 2, IEC 651 Type 2
  • 1 year warranty

$193.80USD / Each
sign in for your price.

$245.00 - $317.00USD / Each

for an additional
$245.00USD / Each
for an additional
$317.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Decibel (Db) Low Range (dB)30
  • Decibel (Db) High Range (dB)130
  • Resolution (dB)0.1
  • Accuracy±1.5 dB
  • WeightingA, C
  • Meter ClassType 1
  • FunctionFast/Slow, Max Hold; low-battery indicator
  • ComplianceANSI S1.4-1983: type 2; IEC 651: type 2
  • OutputAC/DC
  • DisplayLCD
  • Battery Type1 9V (included)
  • Height (in)9 21/64
  • Width (in)2 21/64
  • Depth (in)1 1/2
  • Height (cm)23.69
  • Width (cm)5.92
  • Depth (cm)3.81
  • DescriptionSound Meter with Shockproof Holster
  • Warranty1 year
1 Year Warranty

Key Features

  • Compliance: ANSI S1.4-1983 Type 2, IEC 651 Type 2
  • 1 year warranty

More About this Item

Lightweight meter features an ergonomically designed housing for comfortable, easy one-handed operation. Meter measures sound according to the sensitivity of the human ear with three dB measurement ranges, fast and slow responses, and both A and C weighting curves. Mount on tripod for stand-alone monitoring (tripod sold separately).

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat