Air Impurities Removal Systems Air Cleaning System, portable, dual arm, 115 VAC

Representative image only.
Air Impurities Removal Systems Mfr # SP-981-2B – Item # EW-33703-30
Two self-supporting extractor arms are ideal for two-station setups

PRODUCT OPTIONS

$2,753.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Exterior Width (in)20.5
  • Exterior Height (in)36.8125
  • Exterior Depth (in)13
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionAir Cleaning System, portable, dual arm, 115 VAC

More About this Item

These air cleaning systems capture and remove smoke, dust, mist, and fumes before they enter the work area, then recirculate clean air back into the workplace. The systems are self-contained, with two 3"" dia self-supporting extractor arms made of heat-, chemical-, and abrasion-resistant polypropylene; end of arms flare up to 4 1/2"" dia. Ideal for two-station setups, or use the included inlet cap for single-arm use. Choose from bench top or portable system, then complete your system with filters sold separately.
Recommended for:
-Lab fumes and dust
-Clean room applications
-Soldering
-Small grinding applications
-Light welding
-Cleaning with solvents
-Art restoration & conservation

Portable Air Cleaning System can be used as a two- or three-stage filtration system. The cleaner is mounted to a portable cabinet.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat