Air Impurities Removal Systems Compact Ductless Air Cleaner, 350W, Black

Representative image only.
Air Impurities Removal Systems Mfr # S987-2A – Item # EW-33703-39
Versatile system lets you customize to fit your application.
  • 3 year warranty

$1,919.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Blower TypeStandard
  • Exterior Width (in)12.5
  • Exterior Height (in)12.5
  • Exterior Depth (in)19.5
  • Power (VAC)120
  • Power (Hz)60
  • Exhaust Volume (CFM)350
  • DescriptionCompact Ductless Air Cleaner, 350W, Black
  • Warranty3 Years
3 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • 3 year warranty

More About this Item

Capture and remove particles and volatile contaminants at their source. Compact air cleaner weighs only 30 lbs and fits virtually anywhere. Twin self-supporting extractor arms are made of durable polypropylene—they resist heat, chemicals, and abrasions. Ideal for two-station setups.
What's included: one 2-ply polyester ring-panel prefilter, one filter hold-down grid, one inlet grate, one inlet cover for two extractor arms, two extractor arms, two arm-hood attachments, and one arm-hole cap.
Complete your system with filters and accessories sold separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat