Air Impurities Removal Systems Exhaust Blower, 600 cfm, 1/2 hp, 115 VAC

Representative image only.
Air Impurities Removal Systems Mfr # B-982-2/3 – Item # EW-33704-80
Ready removal of harmful fumes – anywhere in the workplace!
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Blower TypeStandard
  • Blower (hp)1/2
  • Power (VAC)115
  • Power (Hz)60
  • Exhaust Volume (CFM)600
  • DescriptionLight-Duty Blower, 600 cfm, 1/2 hp, 115 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

Choose the exhaust blower suited to your need. Order optional Y-fitting to adapt two extractor arms to a blower. Optional silencer for ½ and ¾ hp blowers reduces noise by 3 to 4 dBA. Alternative blowers are available for excessively corrosive fumes. Contact Cole-Parmer Applications for blower selection assistance and guidance regarding adaptive fittings and hosing connections.

Not recommended for highly corrosive exhaust streams.

What’s included: inlet and outlet collars, wall bracket.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat