Air-Powered Mechanically Coupled Centrifugal Pump with PP Pump Head, 10.5 GPM

Representative image only.
Item # EW-07022-84
Air-operated pump is ideal for intrinsically safe areas
  • Use pumps in chemical plants, organic compound transfer applications, and wastewater treatment centers

PRODUCT OPTIONS

$653.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)10.5
  • Max Flow Rate (LPM)29.5
  • Max Head (ft)39
  • Max Head (m)11.9
  • Max Pressure (PSI)50
  • Max Pressure (bar)3.4
  • Max Motor RPM (rpm)3150
  • Motor TypeAir
  • Air Consumption (SCFM)4
  • Max Air Inlet Pressure (psig)29
  • Max Air Inlet Pressure (bar)2
  • Wetted MaterialsPP pump head, ceramic shaft, Viton® O-ring, PP-encapsulated magnet
  • Max Temperature (° F)190
  • Max Temperature (° C)88
  • Duty Cycle ContinuousYes
  • Width (in)4.5
  • Length (in)7.25
  • Height (in)6
  • Width (cm)11.4
  • Length (cm)18.4
  • Height (cm)15.2
  • Motor hp1/8
  • DescriptionAir-Powered Mechanically Coupled Centrifugal Pump with PP Pump Head, 10.5 GPM

Key Features

  • Use pumps in chemical plants, organic compound transfer applications, and wastewater treatment centers

More About this Item

Order an air lubricator and an air filter/regulator under accessories to remove impurities in the air supply.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat